Acuity 2GTL 4 40L EZ1 LP835

Item #: 0005562

Cat #: 2GTL440LEZ1LP

UPC: 888791707328

Company wide:
0 in stock
Documents & Guides
LIT 2GTL 4 40L EZ1 LP835

Overview

LIT 2GTL 4 40L EZ1 LP835
Also known as: 888791707328, 2GTL440LEZ1LP, LIT2GTL440LEZ1LP

Specifications

Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Volts AC Range: 120 - 277
Light Technology: LED