Smoke Alarm, Low Profile, 9V Battery Powered

Item #: 0005539
Cat #: PR700B
UPC: 029054014443
Call for price
Company wide:
0 in stock
Documents & Guides
Smoke Alarm, Low Profile 9V Battery Powered Photoelectric

Overview

Smoke Alarm, Low Profile 9V Battery Powered Photoelectric
Low profile design 9V battery powered photoelectric smoke alarm with silence feature. Tamper resistant - Locks alarm to mounting bracket to prevent removal of battery and/or alarm.
Also known as: 029054014443, PR700B, BRKPR700B

Specifications

Mounting: Surface
Color: White
Diameter: 5.200 in
Product Depth: 1.130 in
Mounting: Surface
Diameter: 5.200 in
Color: White
Product Depth: 1.130 in

Customer Reviews

No reviews for this product
(0)