DEWALT - DWE7480 10" Compact Table Saw

Item #: 0005443
Cat #: DWE7480
UPC: 885911322461
Call for price
Company wide:
0 in stock
Documents & Guides
10" Compact Job Site Table Saw With Site-Pro Modular Guarding System

Overview

10" Compact Job Site Table Saw With Site-Pro Modular Guarding System
The DWE7480 10" Compact Job Site Table Saw with Site-Pro Modular Guarding System has a 15 Amp motor and 24" rip capacity to allow cutting of large and hardwood materials. Features tool-free guarding component adjustments and fast, accurate fence adjustments. Compact and lightweight with a metal roll cage for jobsite durability. Includes: Miter gauge Push stick 10" carbide blade Blade guard
Also known as: 885911322461, DWE7480, DEWDWE7480

Specifications

Amps: 15
Type: Corded
Amps: 15
Type: Corded

Customer Reviews

5 Overall
(1)
5/5
Jonathan - Forest Grove on 04/12/2018
Decent table saw
This a decent table saw good power, good fence system.