1-1/2 SPIN-IT

Item #: 0005441

Cat #: SPSPIN-IT-1-1/2

UPC: 784011212255

$ 748.12 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
With the SPIN-IT, Plasti-Bond can be tightened much faster than with conventional tools. Because SPIN-IT never touches the coating, damage to the conduit is eliminated. SPIN-IT is available in popular sizes for 3/4"""" through 2"""" drive conduit. Use 1/2"""" drive impact wrench or a standard ratchet wrench for 3/4"""" and 1"""" conduit, use 3/4"""" drive for sizes 1-1/4"""" through 2""""."

Overview

With the SPIN-IT, Plasti-Bond can be tightened much faster than with conventional tools. Because SPIN-IT never touches the coating, damage to the conduit is eliminated. SPIN-IT is available in popular sizes for 3/4"""" through 2"""" drive conduit. Use 1/2"""" drive impact wrench or a standard ratchet wrench for 3/4"""" and 1"""" conduit, use 3/4"""" drive for sizes 1-1/4"""" through 2""""."

With the Spin-It, the conduit can be tightened much faster than with conventional tools. Because the Spin-It never touches the coating, damage to the conduit is eliminated.

Also known as: 784011212255, SPSPIN-IT-1-1/2, RRYSPSPINIT112

Specifications

No Specifications Available