Wire Marker Sleeves, 0.75" x 1" *** Discontinued ***

Item #: 0005387
Cat #: WML-211-292-75
UPC:
Call for price
Company wide:
0 in stock
Wire Marker Sleeves, 0.75" x 1"Wire Marker Sleeves, Self Laminating, Dimensions: 1" x 0.75", Wire Gauge: 12-10, Color: White, Finish, Matte, Adhesive: Acrylic, Compatible With: I.D. Pro Plus, LS2000 & BradyMarker XC Plus, Includes: 250/Roll *** Discontinued ***

Overview

Wire Marker Sleeves, 0.75" x 1"Wire Marker Sleeves, Self Laminating, Dimensions: 1" x 0.75", Wire Gauge: 12-10, Color: White, Finish, Matte, Adhesive: Acrylic, Compatible With: I.D. Pro Plus, LS2000 & BradyMarker XC Plus, Includes: 250/Roll *** Discontinued ***
Self-Laminating Vinyl (B-292) is a matte vinyl with a clear overlaminate to protect graphics against oil, water, and mild solvents.
Also known as: WML-211-292-75, BRAWML21129275

Specifications

Type: Self Laminating, Wire Marker, Label
Gauge: 10, 12
Width: 1 in
Length: 3/4 in
Material: Vinyl
Color: White
Standards: California Proposition 65
Type: Self Laminating, Wire Marker, Label
Width: 1 in
Material: Vinyl
Standards: California Proposition 65
Gauge: 10, 12
Length: 3/4 in
Color: White

Customer Reviews

No reviews for this product
(0)