Flexible Steel Conduit, 1", 500' Reel

Item #: 0005287

Cat #: 1FSX1500

UPC: 077680323026

$ 3.03 FT
Company wide:
0 in stock
Documents & Guides
1" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 500 feet Reel.

Overview

1" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 500 feet Reel.
Also known as: 077680323026, 1FSX1500

Specifications

Diameter: 1 in
Length: 500 ft
Material: Steel
Type: Reduced Wall
Diameter: 1 in
Material: Steel
Length: 500 ft
Type: Reduced Wall