
Transformer, Control, 150VA, 120 x 240 Primary- 24 Secondary, 1PH
Item #: 0005284
Cat #: PH150PG
UPC: 803423078157
$ 149.31 EA
Company wide:
0
in stock
Documents & Guides
150 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. Imperator, Industrial Control Transformer
Overview
150 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. Imperator, Industrial Control Transformer
Also known as: 803423078157, PH150PG, HMDPH150PG
Specifications
| Phase: | 1 |
| Volt Amps: | 150 |
| Primary Voltage: | 120/240, 110/220, 115/230 |
| Secondary Voltage: | 11.5/23, 11/22 |
| Phase: | 1 |
| Primary Voltage: | 120/240, 110/220, 115/230 |
| Volt Amps: | 150 |
| Secondary Voltage: | 11.5/23, 11/22 |