Freedom Trim for 4" Base Unit, Bronze

Item #: 0005281

Cat #: S9518

UPC: 045923095184

Company wide:
0 in stock
Documents & Guides
SATCO Freedom Trim for 4" Base Unit, Bronze

Overview

SATCO Freedom Trim for 4" Base Unit, Bronze
Also known as: 045923095184, S9518, SATS9518

Specifications

Material: Bronze
Standards: California Proposition 65
Material: Bronze
Standards: California Proposition 65