Floor Box, Rectangular, 3-Gang, Cast Iron/Brass

Item #: 0005260

Cat #: B4333

UPC: 783585103006

Call for price
Company wide:
0 in stock
Documents & Guides
Floor Box, 3-Gang, Rectangular, Minimum Depth of Pour: 3-3/4 Inch, Material/Finish: Cast Iron/Brass Top

Overview

Floor Box, 3-Gang, Rectangular, Minimum Depth of Pour: 3-3/4 Inch, Material/Finish: Cast Iron/Brass Top
Also known as: 783585103006, B4333, KELB4333

Features & Benefits

  • Corrosion resistant for on-grade applications
  • Leveling feet provide before pour adjustability
  • Oversized threaded conduit access holes for low voltage

Specifications

Gangs: 3
Material: Cast Iron
Knockout Diameter: 3/4 in
Height: 4.380 in
Width: 3.440 in
Depth: 9.560 in
Cubic Inches: 104.400 in³
Finish: Brass
Gangs: 3
Knockout Diameter: 3/4 in
Width: 3.440 in
Cubic Inches: 104.400 in³
Material: Cast Iron
Height: 4.380 in
Depth: 9.560 in
Finish: Brass