LED Downlight/Retrofit Fixture 10.5 Watt, 4" Base Unit , 3000K, 120 Volt

Item #: 0005236

Cat #: S9501

UPC: 045923095016

Company wide:
0 in stock
LED Downlight/Retrofit Fixture 10.5 Watt, 4 Inch Base Unit , 3000K, 120 Volt

Overview

LED Downlight/Retrofit Fixture 10.5 Watt, 4 Inch Base Unit , 3000K, 120 Volt
Also known as: 045923095016, S9501, SATS9501

Specifications

Type: Retrofit, LED
Color: Black
Wattage: 11
Standards: California Proposition 65
Light Technology: LED
Type: Retrofit, LED
Wattage: 11
Light Technology: LED
Color: Black
Standards: California Proposition 65