TOOL, WIRE HOLDING STICK 8' 5"

Item #: 0005223

Cat #: C4033069

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
The Chance Epoxiglas® Wire-Holding Stick is used on or around energized lines for forming, bending and positioning jumper wires; and for holding conductors during splicing operations. The gripper, equipped with an eye so that other sticks can assist with heavy bending, will handle No. 6 solid copper through 1590 kcmil ACSR. Operation of the Wire-Holding Stick has been simplified so that it grips much like locking-type pliers. By tightening the knurled nut at the control lever, the wireholding ja

Overview

The Chance Epoxiglas® Wire-Holding Stick is used on or around energized lines for forming, bending and positioning jumper wires; and for holding conductors during splicing operations. The gripper, equipped with an eye so that other sticks can assist with heavy bending, will handle No. 6 solid copper through 1590 kcmil ACSR. Operation of the Wire-Holding Stick has been simplified so that it grips much like locking-type pliers. By tightening the knurled nut at the control lever, the wireholding ja
Also known as: C4033069, ACHC4033069

Specifications

Gangs: 1
Material: Brass
Gangs: 1
Material: Brass

Customer Reviews

No reviews for this product
(0)