Hol-Sealers Hole Seal, 1.75-inch Diameter, Light Gray, Mild Steel

Item #: 0005198

Cat #: ASPBLG

UPC: 783510155827

$ 21.26 EA
Company wide:
7 in stock
Seals pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water. This Hol-Sealers Hole Seal, ASPBLG item measures 1.75-inch Diameter with a material of Mild Steel colored Light Gray.

Overview

Seals pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water. This Hol-Sealers Hole Seal, ASPBLG item measures 1.75-inch Diameter with a material of Mild Steel colored Light Gray.

Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with nVent HOFFMAN HOFAS050LG Hol-Sealers. Seals can be used on enclosure walls up to .31-IN. (8-MM) thick.

Also known as: 783510155827, ASPBLG, HOFASPBLG

Features & Benefits

  • Available in multiple colors and sizes
  • Oil-resistant gasket provided
  • Steel model has plated stud (10-32x5/8) and wing nut
  • Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut

Specifications

IP/NEMA Rating: IP66
Color: Light Gray
Finish: Powder Coated
Weight: 0.100 lb
IP/NEMA Rating: IP66
Finish: Powder Coated
Color: Light Gray
Weight: 0.100 lb