ETN FAZ-B15/3 UL 1077 Industrial Mi

Item #: 0005184

Cat #: FAZB153

UPC:

$ 164.30 EA
Company wide:
0 in stock
Documents & Guides
FAZ-B15/3 UL1077 SUPPLEMENTRY PROTECTOR 3P 15A B CURVE.

Overview

FAZ-B15/3 UL1077 SUPPLEMENTRY PROTECTOR 3P 15A B CURVE.
Also known as: FAZB153, CUTFAZB153

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 15
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve B