12THHN/THWN-2 SOLID RED/WHI STRIPED

Item #: 0005168

Cat #: 12THHNCSOLREDWH500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12THHN/THWN-2 SOLID RED/WHI STRIPED

Overview

12THHN/THWN-2 SOLID RED/WHI STRIPED
Also known as: 12THHNCSOLREDWH500

Specifications

Color: Red/White
Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Color: Red/White
Gauge: 12 AWG
Material: Copper
Conductors: 1
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Solid