Terminal Block, Feed Through, 12 mm.

Item #: 0005166

Cat #: 040019227

UPC: 662019072630

$ 5.17 EA
Company wide:
6 in stock
Documents & Guides
Feed Through Terminal Block. Size: 12 mm. Color: Gray

Overview

Feed Through Terminal Block. Size: 12 mm. Color: Gray
Also known as: 662019072630, 040019227, ENT1SNA400192R2700

Specifications

Type: Terminal Block
Color: Gray
Family / Style: Entrelec
Type: Terminal Block
Family / Style: Entrelec
Color: Gray