Task Light Kit w/ Clip, LED

Item #: 0005150

Cat #: 56221

UPC: 092644562211

Call for price
Company wide:
3 in stock
Documents & Guides
Task Light w/ Clip, LED, Flame Resistant. Complete with (3) AAA Batteries, Dimensions: WxDxH 2-1/2" x 7/8" x 4-7/8", Impact and Water Resistant

Overview

Task Light w/ Clip, LED, Flame Resistant. Complete with (3) AAA Batteries, Dimensions: WxDxH 2-1/2" x 7/8" x 4-7/8", Impact and Water Resistant

Klein Tools lights are designed to make life brighter and easier, with leading-edge solutions for illumination on and off the job site. The Clip Light offers two power settings, and is impact and water resistant. The durable, rugged rubber overmold fits comfortably in hand. A magnetized clip allows the light to be clipped on a shirt or pocket, or to be mounted on any magnetic surface, for hands-free use.

Also known as: 092644562211, 56221, KLE56221

Specifications

Length: 7/8 in
Width: 2 1/2 in
Type: LED, Flashlight
Height: 4 7/8 in
Standards: California Proposition 65
Length: 7/8 in
Type: LED, Flashlight
Standards: California Proposition 65
Width: 2 1/2 in
Height: 4 7/8 in