Female Disconnect, vinyl barrel insulated, 22 - 18 AWG, .187/.205 x .020 tab size, butted seam
Item #: 0005124
Cat #: MVP-1-NK
UPC:
Company wide:
0
in stock
Documents & Guides
No Documents Available
MVP-1-NK PUCK LED 120V LED
Overview
MVP-1-NK PUCK LED 120V LED
Also known as: MVP-1-NK, ALGMVP1NK
Specifications
| Diameter: | 5 3/4 in |
| Material: | Aluminum |
| Diameter: | 5 3/4 in |
| Material: | Aluminum |