Marine Cable, Type MC-HL, 4/3, Aluminum Sheath, 600/1000V

Item #: 0005121

Cat #: 571-31-3200

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Marine Cable, Type MC-HL, 4/3, Aluminum Sheath, 600/1000V, For Cable Tray Use, Sunlight Resistant, For Direct Burial

Overview

Marine Cable, Type MC-HL, 4/3, Aluminum Sheath, 600/1000V, For Cable Tray Use, Sunlight Resistant, For Direct Burial
Also known as: 571-31-3200, OKO571313200

Specifications

Gauge: 4 AWG
Conductors: 3
Color: Black
Volts AC: 600
Gauge: 4 AWG
Color: Black
Conductors: 3
Volts AC: 600