4/3 VFD Control Cable, Copper, C-L-X Type MC-HL (XHHW-2), Black

Item #: 0005121

Cat #: 571-31-3200

UPC:

$ 9.29 FT
Company wide:
3,000 in stock
Documents & Guides
4/3 VFD Control Cable, Copper, C-L-X Type MC-HL (XHHW-2), UL 600/1000V and CSA 600V Power MC-HL Cable - Aluminum Sheath, 3/C VFD & 4/C Copper Conductors/90°C Wet or Dry Rating, 600/1000V Marine Shipboard Cable, For Cable Tray Use - Sunlight Resistant - For Direct Burial, Black

Overview

4/3 VFD Control Cable, Copper, C-L-X Type MC-HL (XHHW-2), UL 600/1000V and CSA 600V Power MC-HL Cable - Aluminum Sheath, 3/C VFD & 4/C Copper Conductors/90°C Wet or Dry Rating, 600/1000V Marine Shipboard Cable, For Cable Tray Use - Sunlight Resistant - For Direct Burial, Black
Also known as: 571-31-3200, 43VFDODDBMC

Specifications

Gauge: 4 AWG
Conductors: 3
Gauge: 4 AWG
Conductors: 3