Transformer, Dry Type, 6KVA, 480 Delta; - 208Y/120VAC, 3PH, NEMA 3R

Item #: 0005016

Cat #: T2A53309SS

UPC: 047503130636

Company wide:
0 in stock
Transformer, Dry Type, 6 KVA, 480 Delta; - 208Y/120 Volt AC, 3-Phase, NEMA 3R, Stainless Steel

Overview

Transformer, Dry Type, 6 KVA, 480 Delta; - 208Y/120 Volt AC, 3-Phase, NEMA 3R, Stainless Steel
Also known as: 047503130636, T2A53309SS, ACMT2A53309SS

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 3
Volt Amps: 6kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Volt Amps: 6kVA
Primary Voltage: 480 Delta