ETN FAZ-B7/2-NA UL 489 Industrial M

Item #: 0004965

Cat #: FAZ-B7/2-NA

UPC:

$ 143.43 EA
Company wide:
1 in stock
Documents & Guides
C-H FAZ-B7/2-NA

Overview

C-H FAZ-B7/2-NA
Also known as: FAZ-B7/2-NA, CUTFAZB72NA

Specifications

Poles: 2
Amps: 7
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve B
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 2
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-NA
Amps: 7
Volts AC: 277, 480Y
Type: Trip Curve B
Interrupt Rating AC: 10 kA