FF500MA 1000V FUSE

Item #: 0004955

Cat #: 116048

UPC:

Company wide:
0 in stock
Documents & Guides
500 mA, 1000 Volts, Replacement Fuse, Time Lag, 10,000 @ 125V AC & 400A @ 250V AC Interrupting Rating.

Overview

500 mA, 1000 Volts, Replacement Fuse, Time Lag, 10,000 @ 125V AC & 400A @ 250V AC Interrupting Rating.
Also known as: 116048, AIE116048

Specifications

Type: Replacement Fuse
Speed: Time Delay
Volts AC: 250, 125
Volt Amps: 1kVA
Amps: 0.500
Standards: California Proposition 65
Interrupt Rating DC: 400, 10 kA
Type: Replacement Fuse
Volts AC: 250, 125
Amps: 0.500
Interrupt Rating DC: 400, 10 kA
Speed: Time Delay
Volt Amps: 1kVA
Standards: California Proposition 65