Flush Pushbutton, Green, M22

Item #: 0004950

Cat #: M22S-DRL-G

UPC: 786685274102

$ 19.21 EA
Company wide:
0 in stock
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Flush, Green, Black Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Flush, Green, Black Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Also known as: 786685274102, M22S-DRL-G, CUTM22SDRLG

Specifications

Color: Green
Size: 22.5 mm
Family / Style: M22
Type: Pushbutton
Color: Green
Family / Style: M22
Size: 22.5 mm
Type: Pushbutton