Breaker, Molded Case, Series G, RG-Frame, Digitrip, 200A, 240/480VAC, 3P, LS Trip

Item #: 0004941

Cat #: RGH320033E

UPC: 786685574707

Call for price
Company wide:
0 in stock
Breaker, Molded Case, Series G, RG-Frame, Digitrip, 310 RMS, Electronic LS Trip, 3-Pole, 2000 Amp, 125 kAIC @ 240 Volt AC, 65 kAIC @ 480 Volt AC, Line and Load, Imperial, 50/60 Hz, 80% Rated

Overview

Breaker, Molded Case, Series G, RG-Frame, Digitrip, 310 RMS, Electronic LS Trip, 3-Pole, 2000 Amp, 125 kAIC @ 240 Volt AC, 65 kAIC @ 480 Volt AC, Line and Load, Imperial, 50/60 Hz, 80% Rated

The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in current ratings that range from 15A to 2500A with voltages up to 690 VAC.

Also known as: 786685574707, RGH320033E, CUTRGH320033E

Specifications

Poles: 3
Volts AC: 480, 240
Amps: 2000
Poles: 3
Amps: 2000
Volts AC: 480, 240