LED Flush Mount

Item #: 0004916

Cat #: RL470-650L-DIMTR-120-40K-90-WH

UPC: 848070051856

$ 43.51 EA
Company wide:
0 in stock
Documents & Guides
LED Drum Fixture, 10W, 120V, 663Lumen, 4000K, Round, White.

Overview

LED Drum Fixture, 10W, 120V, 663Lumen, 4000K, Round, White.
Also known as: 848070051856, RL470-650L-DIMTR-120-40K-90-WH, ETERL470650LDMITR4

Specifications

Wattage: 10
Lumens: 660
Color Temperature: 4000 (Cool White)
Volts AC: 120
Mounting: Surface
Color: White
Diameter: 4 in
Light Technology: LED
Wattage: 10
Color Temperature: 4000 (Cool White)
Mounting: Surface
Diameter: 4 in
Lumens: 660
Volts AC: 120
Color: White
Light Technology: LED