Dimmer, Ariadni, CFL/LED/Incandescent/Halogen, 150W, Ivory

Item #: 0004813

Cat #: AYCL-153P-IV

UPC: 027557825979

$ 28.19 EA
Company wide:
71 in stock
Documents & Guides
Ariadni Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Ivory

Overview

Ariadni Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Ivory

The LUTAYCL-153P-IV Lutron® dimmer is designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.

Also known as: 027557825979, AYCL-153P-IV, LUTAYCL153PIV

Specifications

Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Light Technology: LED, CFL, Halogen, Incandescent
Dimmable: Yes
Family / Style: Ariadni
Wattage: 600, 150
Mounting: Surface
Color: Ivory
Dimmable: Yes
Volts AC: 120
Poles: 1
Light Technology: LED, CFL, Halogen, Incandescent
Family / Style: Ariadni