Slim 18W Cool LED 277V PC Wallmount Bronze

Item #: 0004812

Cat #: SLIM18/PC2

UPC: 019813040820

Company wide:
0 in stock
Documents & Guides
Wall Packs 2556 Lumens Slim 18W 277V Photocell Bronze

Overview

Wall Packs 2556 Lumens Slim 18W 277V Photocell Bronze
Also known as: 019813040820, SLIM18/PC2, RABSLIM18PC2

Specifications

Color Rendering Index (CRI): 71
Wattage: 18
Color: Bronze
Color Rendering Index (CRI): 71
Color: Bronze
Wattage: 18