Four Hole Corner Angle, Steel, Green

Item #: 0004631

Cat #: B104GRN

UPC: 781011500429

$ 29.30 EA
Company wide:
0 in stock
Documents & Guides
Corner Angle Fitting, 90°, 4 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Dura Green

Overview

Corner Angle Fitting, 90°, 4 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Dura Green
Also known as: 781011500429, B104GRN, BLIB104GRN

Specifications

Material: Steel
Mounting: 4-Hole
Material: Steel
Mounting: 4-Hole