Terminal Block, Feed Through, 12 mm.

Item #: 0004615

Cat #: 040019126

UPC: 662019072623

$ 7.97 EA
Company wide:
1 in stock
Documents & Guides
Feed Through Terminal Block. Size: 12 mm. Color: Gray

Overview

Feed Through Terminal Block. Size: 12 mm. Color: Gray
Also known as: 662019072623, 040019126, ENT1SNA400191R2600

Specifications

Type: Terminal Block
Color: Gray
Family / Style: Entrelec
Type: Terminal Block
Family / Style: Entrelec
Color: Gray