0.500 In X 1.500 In (12.70 Mm X 38.10 Mm)

Item #: 0004594

Cat #: PWS-PK-14

UPC: 662820355540

$ 59.99 EA
Company wide:
0 in stock
Documents & Guides
Self-laminating Wire Markers Are Quick And Convenient To Use. Markers Are Sold10 Pages Per Book. Choose From Three Different Legend Combinations: 0-9 (pws-pk-1), A-z, 0-15, +, -, / (pws-pk-2) Or 1-45 (pws-pk-3). Blank Write-on Self-laminating Labels A

Overview

Self-laminating Wire Markers Are Quick And Convenient To Use. Markers Are Sold10 Pages Per Book. Choose From Three Different Legend Combinations: 0-9 (pws-pk-1), A-z, 0-15, +, -, / (pws-pk-2) Or 1-45 (pws-pk-3). Blank Write-on Self-laminating Labels A

The B-292 material has good clarity outstanding water and oil resistance.

Also known as: 662820355540, PWS-PK-14, BRAPWSPK14

Specifications

Type: Self-Laminating
Material: Vinyl
Color: White
Type: Self-Laminating
Color: White
Material: Vinyl