1.000 In X 3.000 In (25.40 Mm X 76.20 Mm)

Item #: 0004567

Cat #: PWC-PK-3

UPC: 662820354017

$ 59.99 EA
Company wide:
0 in stock
Documents & Guides
Transparent Portion Of Label Over-wraps Provides A Snug Fitting, Self-laminatingshield That Resists Oil, Water And Solvents. Labels Can Be Used For Applications Above Or Below Ground. Three Different Marker Sizes Are Available To Suit Allof Your Label

Overview

Transparent Portion Of Label Over-wraps Provides A Snug Fitting, Self-laminatingshield That Resists Oil, Water And Solvents. Labels Can Be Used For Applications Above Or Below Ground. Three Different Marker Sizes Are Available To Suit Allof Your Label

Porta-Pack® wire marker books are slim, lightweight and easy to carry, making them a convenient way to ensure the wire markers you need are always on hand. Use labeling pens or other markers to write on your legend.

Also known as: 662820354017, PWC-PK-3, BRAPWCPK3

Specifications

Material: Vinyl
Color: White
Material: Vinyl
Color: White