35W MR11 Halogen Lamp

Item #: 0004553

Cat #: S4196

UPC: 045923041969

Company wide:
0 in stock
Documents & Guides
35 Watt; Halogen; MR11; FTH; 1000 Average rated hours; 250 Lumens; Sub Miniature 2 Pin GU10 Base; 120 Volt

Overview

35 Watt; Halogen; MR11; FTH; 1000 Average rated hours; 250 Lumens; Sub Miniature 2 Pin GU10 Base; 120 Volt
Also known as: 045923041969, S4196, SATS4196

Specifications

Wattage: 35
Color Temperature: 2900 (Warm White)
Shape: MR11 (Mini Reflector)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 250
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin Twist Lock (GU10)
Wattage: 35
Shape: MR11 (Mini Reflector)
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Color Temperature: 2900 (Warm White)
Volts AC: 120
Lumens: 250
Light Technology: Halogen