2.000 In X 0.375 In (50.80 Mm X 9.53 Mm)

Item #: 0004523

Cat #: DAT-12-502-10

UPC: 662820289654

$ 1489.00 EA
Company wide:
0 in stock
Documents & Guides
Blank, Printable, Repositionable Vinyl Cloth Labels For Dot Matrix Printers.

Overview

Blank, Printable, Repositionable Vinyl Cloth Labels For Dot Matrix Printers.

This durable and economical polymer coated cloth features repositionable rubber-based adhesive for ease of use.

Also known as: 662820289654, DAT-12-502-10, BRADAT1250210

Specifications

Type: Label
Color: White
Standards: California Proposition 65
Type: Label
Standards: California Proposition 65
Color: White