15 Amp, 125 Volt, NEMA 1-15P

Item #: 0004435

Cat #: 5869-C

UPC: 078477477175

$ 20.73 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 1-15P, 2P, 2W, Connector, Straight Blade, Industrial Grade, Non-Grounding - Black&White

Overview

15 Amp, 125 Volt, NEMA 1-15P, 2P, 2W, Connector, Straight Blade, Industrial Grade, Non-Grounding - Black&White

15-Amp, 125-Volt, NEMA 1-15P, 2P, 2W, Connector, Straight Blade, Industrial Grade, Non-Grounding, Black and White

Also known as: 078477477175, 5869-C, LEV5869C

Specifications

Volts AC: 120
Type: Connector, Industrial Grade, Non-Grounding
Color: Black/White
Amps: 15
Material: Rubber
NEMA Configuration: 1-15P
Volts AC: 120
Color: Black/White
Material: Rubber
Type: Connector, Industrial Grade, Non-Grounding
Amps: 15
NEMA Configuration: 1-15P