1000/2000W 208V Fan Forced Wall Htr

Item #: 0004381

Cat #: F3052TDWB

UPC: 686334996105

Company wide:
0 in stock
Midsized Fan Forced Wall Heater, Maximum Operating Temperature- 90 (Thermostat) DEG F 1 PH, 1000/2000 WTT, 208 V, Wall Mounting, Dimensions- 9-1/4 Width X 12-1/8 Height X 3-5/8 Depth IN, Steel Housing Material, BTU Rating- 6826, 8.3 AMP

Overview

Midsized Fan Forced Wall Heater, Maximum Operating Temperature- 90 (Thermostat) DEG F 1 PH, 1000/2000 WTT, 208 V, Wall Mounting, Dimensions- 9-1/4 Width X 12-1/8 Height X 3-5/8 Depth IN, Steel Housing Material, BTU Rating- 6826, 8.3 AMP
Also known as: 686334996105, F3052TDWB, TPIF3052TDWB

Specifications

Standards: California Proposition 65
Standards: California Proposition 65