Self-Test Audible GFCI, White

Item #: 0004377

Cat #: GFTA1-W

UPC: 078477737224

$ 35.19 EA
Company wide:
372 in stock
GFCI Receptacle/Outlet, 15 Amp Feed-Through, 125 Volt, Tamper-Resistant, Self-Test SmartlockPro GFCI with Audible Trip Alert, Monochromatic, Back and Side Wired, Nylon Wallplate/Faceplate, Screws and Self-Grounding Clip Included, White

Overview

GFCI Receptacle/Outlet, 15 Amp Feed-Through, 125 Volt, Tamper-Resistant, Self-Test SmartlockPro GFCI with Audible Trip Alert, Monochromatic, Back and Side Wired, Nylon Wallplate/Faceplate, Screws and Self-Grounding Clip Included, White

Audible Self-Test Tamper Resistant GFCI Receptacle.Nema 5-15R 15A-125v @ Receptacle, 20A-125V Feed-through, Lighted, Self-ground Clip, Wallplate Included - White, W/white Test And Reset Button.

Also known as: 078477737224, GFTA1-W, LEVGFTA1W, Audible GFI

Specifications

Amps: 15
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Amps: 15
Volts AC: 125
Color: White
NEMA Configuration: 5-15R