4" Surface Mounting Sleeve For 3420 Series Htr, Limited Quantities Available

Item #: 0004367

Cat #: 3420EX34

UPC: 686334691604

$ 150.59 EA
Company wide:
0 in stock
Tpi; Surface Mounting Sleeve; Surface Mount; Length: 4 In; For Use With: 3420 &3450 Series Heavy-duty Fan Forced Wall Heater

Overview

Tpi; Surface Mounting Sleeve; Surface Mount; Length: 4 In; For Use With: 3420 &3450 Series Heavy-duty Fan Forced Wall Heater
Also known as: 686334691604, 3420EX34, TPI3420EX34

Specifications

Mounting: Surface
Length: 4 in
Standards: California Proposition 65
Mounting: Surface
Standards: California Proposition 65
Length: 4 in