Emergency Ballast

Item #: 0004365

Cat #: B50

UPC: 663015109948

$ 154.31 EA
Company wide:
97 in stock
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following Lamp Types: (1) Philips LED T8 InstantFit, BiPin, 8.5 - 16.5W. (designated by new Silver Can)

Overview

Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following Lamp Types: (1) Philips LED T8 InstantFit, BiPin, 8.5 - 16.5W. (designated by new Silver Can)

Emergency lighting is vital to life safety programs and is required in all commercial, industrial and institutional facilities. Codes and regulations establish guidelines for emergency lighting equipment. However, there may be circumstances that call for more than minimum standards. Incorporating the right combination of elements into emergency lighting design provides a higher degree of safety. The best emergency lighting system is carefully planned for a specific building and its occupants. As a part of this planning process, it is important to consider a variety of factors. Details of the interior, including ceiling height, wall colors and textures; number and placement of exits; the intended use of a building; and the expected number of occupants must be considered when selecting and applying emergency lighting. This catalog provides an overview of available Bodine technologies that provide code-compliant solutions for your emergency lighting applications.

Also known as: 663015109948, B50, BODB50

Specifications

Light Technology: Fluorescent
Wattage: Selectable
Volts AC Range: 120 - 277
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: Selectable