5000W 240V 3 Phase HD Fan Force Wall Htr

Item #: 0004358

Cat #: K3425T

UPC: 686334691567

$ 1986.02 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Fan Forced Wall Heater, Maximum Operating Temperature- 110 (Thermostat) DEG F 3 PH, 5000 WTT, 240 V, Wall Mounting, Steel Housing Material, Dimensions- 14-1/4 Width X 19-3/8 Height X 4-1/4 Depth IN, BTU Rating- 17065, 12 AMP

Overview

Heavy-Duty Fan Forced Wall Heater, Maximum Operating Temperature- 110 (Thermostat) DEG F 3 PH, 5000 WTT, 240 V, Wall Mounting, Steel Housing Material, Dimensions- 14-1/4 Width X 19-3/8 Height X 4-1/4 Depth IN, BTU Rating- 17065, 12 AMP
Also known as: 686334691567, K3425T, TPIK3425T

Specifications

Standards: California Proposition 65
Standards: California Proposition 65