1/2" - 1" Ground Clamp, 1/2" Hub

Item #: 0004329

Cat #: 29H

UPC: 781002100515

$ 21.34 EA
Company wide:
407 in stock
Documents & Guides
Bare Ground Clamp with Hub, Hub Size: 1/2", Clamp , Bronze, Screw, Steel, 10 AWG (Solid) - 6 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 10051.*

Overview

Bare Ground Clamp with Hub, Hub Size: 1/2", Clamp , Bronze, Screw, Steel, 10 AWG (Solid) - 6 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 10051.*

Ground Clamps with Hubs are used to connect conduit (Rigid or IMC) to steel or copper water pipe and provide a ground wire termination point. They are manufactured from a highly conductive copper alloy and have steel or bronze screws.

Also known as: 781002100515, 29H, DOT29H

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Bronze
Allowable Gauge Range: 10 - 6
Diameter: 3/4 in, 1/2 in, 1 in
Allowable Gauge Range: 10 - 6
Material: Bronze