Insulation Piercing Connector, Main 4/0 - 1/0 AWG, Tap 1/0 - 6 AWG

Item #: 0004324

Cat #: IPC4111

UPC: 783786331116

$ 99.22 EA
Company wide:
0 in stock
Documents & Guides
Insulation Piercing Connector, Main 4/0 - 1/0 AWG, Tap 1/0 - 6 AWG

Overview

Insulation Piercing Connector, Main 4/0 - 1/0 AWG, Tap 1/0 - 6 AWG

ABB's Type IPC Talon Insulation Piercing Connectors are self insulated for hot line applications. For use in copper-to-copper, copper-to-aluminum and aluminum-to-aluminum applications.

Also known as: 783786331116, IPC4111, THBIPC4111

Specifications

Color: Black
Allowable Gauge Range: 1/0 - 4/0
Color: Black
Allowable Gauge Range: 1/0 - 4/0