CU TP 1HL LUG SHRT BRL 8 5/16B RED

Item #: 0004313

Cat #: CTL8-516

UPC: 783786131686

$ 8.48 EA
Company wide:
0 in stock
Documents & Guides
Copper One-Hole Lug, Short Barrel, Max 35kV, 8 Str. Wire, 5/16 Bolt Size, Tin Plated, Die Color Code Red

Overview

Copper One-Hole Lug, Short Barrel, Max 35kV, 8 Str. Wire, 5/16 Bolt Size, Tin Plated, Die Color Code Red
Also known as: 783786131686, CTL8-516, THBCTL8516

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 8
Color: Red
Mounting: 1-Hole
Stud Size: 5/16 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 8