Service Entrance Compression Splice, 2" Diameter, Aluminum

Item #: 0004304

Cat #: CS73

UPC: 783786100613

$ 2.22 EA
Company wide:
156 in stock
Documents & Guides
Service Entrance Compression Splice, 2" Diameter, Aluminum Wire Range End A: 2 6/1,7/1 ASCR, 1-2 Stranded, End B: 2 6/1,7/1 ASCR, 1-2 Stranded., Color Code Red, Die 5/8

Overview

Service Entrance Compression Splice, 2" Diameter, Aluminum Wire Range End A: 2 6/1,7/1 ASCR, 1-2 Stranded, End B: 2 6/1,7/1 ASCR, 1-2 Stranded., Color Code Red, Die 5/8

Constructed from Aluminum for High Conductivity. Solid Center Barriers and large Chamfers for easy cable insertion. Prefilled with Oxide Inhibitor to prevent oxidation and keep out moisture. All Splices are color coded and marked with strip lengths, installation die codes and compression locations, providing easy identification for easy installation.

Also known as: 783786100613, CS73, THBCS73

Specifications

Color: Red
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 1
Color: Red
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 1