15W HID Retrofit LED Lamp, 50K

Item #: 0004234

Cat #: LED15WPT50KMED-G7

UPC: 031293093912

Company wide:
0 in stock
Documents & Guides
LED HID Replacement, 15 Watt, 1950 Lumen, 5000K, 80 CRI, 120-277 Volt, Medium Screw Base

Overview

LED HID Replacement, 15 Watt, 1950 Lumen, 5000K, 80 CRI, 120-277 Volt, Medium Screw Base
Also known as: 031293093912, LED15WPT50KMED-G7, EIKLED15WPT50KMEDG

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Type: Retrofit
Volts AC: 120, 277
Wattage: 15
Lumens: 1950
Light Technology: LED
Base: Medium Screw (E26)
Type: Retrofit
Wattage: 15
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Lumens: 1950