Single To Triple Adapter, Brown

Item #: 0004227

Cat #: 90-1117

UPC: 045923911170

Company wide:
0 in stock
Documents & Guides
Single To Triple Adapter; Brown Finish; Polarized; 15A; 125V

Overview

Single To Triple Adapter; Brown Finish; Polarized; 15A; 125V
Also known as: 045923911170, 90-1117, SAT901117

Specifications

Color: Brown
Color: Brown