
Single to Triple Plug-In Adapter, Polarized, 15A, 125V, Ivory
Item #: 0004225
Cat #: 90-1118
UPC: 045923911187
Company wide:
0
in stock
Documents & Guides
Single to Triple Plug-In Adapter, Polarized, 15A, 125V, Ivory
Overview
Single to Triple Plug-In Adapter, Polarized, 15A, 125V, Ivory
Also known as: 045923911187, 90-1118, SAT901118
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | Adapter, Tap, 3-Outlet, Grounded |
| Volts AC: | 120 |
| Amps: | 15 |
| Color: | Ivory |
| NEMA Configuration: | 5-15P, 5-15R |
| Volts AC: | 120 |
| Color: | Ivory |
| Type: | Adapter, Tap, 3-Outlet, Grounded |
| Amps: | 15 |