Industrial Horizontal Unit Heater, 5000W, 480V

Item #: 0004222

Cat #: HUH548SA

UPC: 685360038933

$ 1435.42 EA
Company wide:
0 in stock
Documents & Guides
Industrial Horizontal Unit Heater, 5000 Watt, 480 Volt, Beige

Overview

Industrial Horizontal Unit Heater, 5000 Watt, 480 Volt, Beige
Also known as: 685360038933, HUH548SA, BERHUH548SA

Specifications

Phase: 3, 1
Volts AC: 480
Wattage: 5000
Color: Beige
Phase: 3, 1
Wattage: 5000
Volts AC: 480
Color: Beige