Medium Porcelain Socket

Item #: 0004218

Cat #: 80-1221

UPC: 045923812217

Company wide:
0 in stock
Documents & Guides
Medium Porcelain Socket A16 Clip 12" Leads

Overview

Medium Porcelain Socket A16 Clip 12" Leads
Also known as: 045923812217, 80-1221, SAT801221

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250