MED POR SKT A21 MET Clip 12"

Item #: 0004214

Cat #: 80-1222

UPC: 045923812224

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Socket w/Snap-in Clip

Overview

Keyless Porcelain Socket w/Snap-in Clip
Also known as: 045923812224, 80-1222, SAT801222

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Dimmable: No
Wattage: 660
Material: Porcelain
Volts AC: 250
Dimmable: No