Unit Heater, 10,000 Watts

Item #: 0004208

Cat #: HUH1024M

UPC: 685360037134

$ 1706.85 EA
Company wide:
0 in stock
Horizontal Downflow Heater, Wall/Ceiling, Dimensions: 18" x 18" x 17-1/2"

Overview

Horizontal Downflow Heater, Wall/Ceiling, Dimensions: 18" x 18" x 17-1/2"

For spaces that need plenty of heating power, our electric unit heaters deliver. These durable heaters are strong enough to be used for primary heat and are versatile enough to integrated with existing systems as a supplemental heating solution. Plenum-rated unit heaters are also available that fit into tight spaces with zero clearance to provide freeze protection where needed.

Also known as: 685360037134, HUH1024M, BERHUH1024M

Specifications

Phase: 3, 1
Color: Beige
Volts AC: 240
Wattage: 10000
Phase: 3, 1
Volts AC: 240
Color: Beige
Wattage: 10000